Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED MINI turn signal 12 V/24 V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 85 mm
  • Width: 110 mm
  • Height: 12 mm
  • Drill hole: 6.5 mm
  • Version: Without integrated blinker relay
  • Cable length: 20 cm
  • Min./max. nominal voltage: 12 / 24 mV/DC

Version

Length

Width

Height

Code

Package / Quantity

Price (AMD)

Without integrated blinker relay

85 mm

110 mm

12 mm

x 0

Code: 081243 121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Without integrated blinker relay
  • Length 85 mm
  • Width 110 mm
  • Height 12 mm
  • Drill hole 6.5 mm
  • Cable length 20 cm
  • Min./max. nominal voltage 12 / 24 mV/DC
Specification

Long service life

Includes 4 power LEDs

Resistant to vibrations

Optimised angle

Fewer difficulties encountered when loading and unloading

Includes 20cm cable

Notice

Replacement for our turn signal lights art. no. 081243 11 and art. no. 081243 111

Marking of platform lifts in accordance with Art. 53b Para. 5.

Related products

LAST VIEWED

Added to cart