Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Interior lining clip Type 7

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: White
  • Head diameter: 8 mm
  • Min./max. attachment thickness: 0,7-1,5 mm
  • Type of vehicle: Universal
  • Material: Polyamide - PA 6
  • Min./max. drill hole diameter: 8,5-8,5 mm
  • Core diameter: 3 mm
  • Grip range head: 1.8 mm
  • Max. width: 10 mm
  • Length below head: 10.45 mm
  • Corresponds to original spare part number: 6995X3

Material

Min./max. drill hole diameter

Min./max. attachment thickness

Code

Package / Quantity

Price (AMD)

Polyamide - PA 6

8,5-8,5 mm

0,7-1,5 mm

x 0

Code: 0501121135

Tecnical Description

  • Material Polyamide - PA 6
  • Colour White
  • Min./max. drill hole diameter 8,5-8,5 mm
  • Min./max. attachment thickness 0,7-1,5 mm
  • Head diameter 8 mm
  • Core diameter 3 mm
  • Grip range head 1.8 mm
  • Max. width 10 mm
  • Length below head 10.45 mm
  • Type of vehicle Universal
  • Corresponds to original spare part number 6995X3
Specification
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal

Related products

Added to cart