Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Expanding nut Type S

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Suitable for screw

Suitable for screw diameter min./max.

Min./max. drill hole diameter

Min./max. attachment thickness

Code

Package / Quantity

Price (AMD)

Diameter 4.2 mm

4,2-4,2 mm

8-13 mm

0,75-0,8 mm

x 0

Code: 0501101419

Tecnical Description

  • Suitable for screw Diameter 4.2 mm
  • Suitable for screw diameter min./max. 4,2-4,2 mm
  • Min./max. drill hole diameter 8-13 mm
  • Min./max. attachment thickness 0,75-0,8 mm

Code: 0500785060

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max.
  • Min./max. drill hole diameter
  • Min./max. attachment thickness

Diameter 4.8 mm

4,8-4,8 mm

7,5-11,5 mm

2-5,5 mm

x 0

Code: 0501102047

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Suitable for screw diameter min./max. 4,8-4,8 mm
  • Min./max. drill hole diameter 7,5-11,5 mm
  • Min./max. attachment thickness 2-5,5 mm

0,8-2 mm

x 0

Code: 05007760

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max.
  • Min./max. drill hole diameter
  • Min./max. attachment thickness 0,8-2 mm

0,8-1,2 mm

x 0

Code: 0500134390

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max.
  • Min./max. drill hole diameter
  • Min./max. attachment thickness 0,8-1,2 mm

Diameter 6.3 mm

6,3-6,3 mm

10-10 mm

0,7-1 mm

x 0

Code: 0501102046

Tecnical Description

  • Suitable for screw Diameter 6.3 mm
  • Suitable for screw diameter min./max. 6,3-6,3 mm
  • Min./max. drill hole diameter 10-10 mm
  • Min./max. attachment thickness 0,7-1 mm

9-9,1 mm

15-16 mm

1,4-3,9 mm

x 0

Code: 0501105147

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max. 9-9,1 mm
  • Min./max. drill hole diameter 15-16 mm
  • Min./max. attachment thickness 1,4-3,9 mm

Diameter 3.9 mm

3,9-3,9 mm

10,9-11 mm

0,7-1,1 mm

x 0

Code: 0501105148

Tecnical Description

  • Suitable for screw Diameter 3.9 mm
  • Suitable for screw diameter min./max. 3,9-3,9 mm
  • Min./max. drill hole diameter 10,9-11 mm
  • Min./max. attachment thickness 0,7-1,1 mm

Diameter 4.2 mm

4,2-4,5 mm

7,2-14,2 mm

0,6-4 mm

x 0

Code: 0501167071

Tecnical Description

  • Suitable for screw Diameter 4.2 mm
  • Suitable for screw diameter min./max. 4,2-4,5 mm
  • Min./max. drill hole diameter 7,2-14,2 mm
  • Min./max. attachment thickness 0,6-4 mm

M6

6-6 mm

8-8,2 mm

1,1-3,6 mm

x 0

Code: 0501130129

Tecnical Description

  • Suitable for screw M6
  • Suitable for screw diameter min./max. 6-6 mm
  • Min./max. drill hole diameter 8-8,2 mm
  • Min./max. attachment thickness 1,1-3,6 mm

Code: 0501130130

Tecnical Description

  • Suitable for screw Diameter 5.0 mm
  • Suitable for screw diameter min./max. 5-5 mm
  • Min./max. drill hole diameter 7-7,3 mm
  • Min./max. attachment thickness 0,7-1,3 mm

Related products

LAST VIEWED

Added to cart