Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xExpanding nut Type S
Code: 0501130130
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for screw | Diameter 5.0 mm |
Suitable for screw diameter min./max. | 5-5 mm |
Min./max. drill hole diameter | 7-7,3 mm |
Min./max. attachment thickness | 0,7-1,3 mm |
Min./max. length | 7,8-7,8 mm |
Total height | 19 mm |
Min./max. width | 7,8 x 7,8 mm |
Colour | Black |
Corresponds to original spare part number | 9018906065 |