Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Expanding nut Type 3

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Suitable for screw

Suitable for screw diameter min./max.

Min./max. drill hole diameter

Min./max. attachment thickness

Code

Package / Quantity

Price (AMD)

M4

7,5-7,5 mm

0,8-1,2 mm

x 0

Code: 0500785045

Tecnical Description

  • Suitable for screw M4
  • Suitable for screw diameter min./max.
  • Min./max. drill hole diameter 7,5-7,5 mm
  • Min./max. attachment thickness 0,8-1,2 mm

3,9-4,8 mm

7-7 mm

0,5-2,3 mm

x 0

Code: 0501104117

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max. 3,9-4,8 mm
  • Min./max. drill hole diameter 7-7 mm
  • Min./max. attachment thickness 0,5-2,3 mm

5-5 mm

8-10 mm

0,9-1,2 mm

x 0

Code: 0501103010

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max. 5-5 mm
  • Min./max. drill hole diameter 8-10 mm
  • Min./max. attachment thickness 0,9-1,2 mm

4,5-4,5 mm

8,2-8,2 mm

0,6-1,5 mm

x 0

Code: 0501167014

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max. 4,5-4,5 mm
  • Min./max. drill hole diameter 8,2-8,2 mm
  • Min./max. attachment thickness 0,6-1,5 mm

4,8-4,8 mm

7,5-7,5 mm

0,7-1,5 mm

x 0

Code: 0501101233

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max. 4,8-4,8 mm
  • Min./max. drill hole diameter 7,5-7,5 mm
  • Min./max. attachment thickness 0,7-1,5 mm

4,8-4,8 mm

8-8 mm

0,7-1,5 mm

x 0

Code: 0501101229

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max. 4,8-4,8 mm
  • Min./max. drill hole diameter 8-8 mm
  • Min./max. attachment thickness 0,7-1,5 mm

4,8-4,8 mm

8-8 mm

0,7-0,8 mm

x 0

Code: 050014224

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max. 4,8-4,8 mm
  • Min./max. drill hole diameter 8-8 mm
  • Min./max. attachment thickness 0,7-0,8 mm

4,8-4,8 mm

8-8 mm

0,7-0,9 mm

x 0

Code: 0501101230

Tecnical Description

  • Suitable for screw
  • Suitable for screw diameter min./max. 4,8-4,8 mm
  • Min./max. drill hole diameter 8-8 mm
  • Min./max. attachment thickness 0,7-0,9 mm
Specification
  • One-sided assembly, hence nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal

Related products

LAST VIEWED

Added to cart