Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cover plug Type 8

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Type of vehicle: Universal

Min./max. drill hole diameter

Min./max. attachment thickness

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

7,8-8 mm

2-4,5 mm

14 mm

2 mm

x 0

Code: 05009170

Tecnical Description

  • Min./max. drill hole diameter 7,8-8 mm
  • Min./max. attachment thickness 2-4,5 mm
  • Head diameter 14 mm
  • Head height 2 mm
  • Colour Black
  • Type of vehicle Universal

4,7-4,7 mm

3-3 mm

12 mm

1.75 mm

x 0

Code: 0501121108

Tecnical Description

  • Min./max. drill hole diameter 4,7-4,7 mm
  • Min./max. attachment thickness 3-3 mm
  • Head diameter 12 mm
  • Head height 1.75 mm
  • Colour Black
  • Type of vehicle Universal

8-5 mm

3,1-3,5 mm

2 mm

x 0

Code: 0501121110

Tecnical Description

  • Min./max. drill hole diameter 8-5 mm
  • Min./max. attachment thickness 3,1-3,5 mm
  • Head diameter
  • Head height 2 mm
  • Colour Black
  • Type of vehicle Universal

6,2-6,2 mm

0,8-3 mm

20 mm

1.5 mm

x 0

Code: 0501121104

Tecnical Description

  • Min./max. drill hole diameter 6,2-6,2 mm
  • Min./max. attachment thickness 0,8-3 mm
  • Head diameter 20 mm
  • Head height 1.5 mm
  • Colour Black
  • Type of vehicle Universal
Specification

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Related products

LAST VIEWED

Added to cart