Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cover plug Type 10

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Head height: 2 mm
  • Colour: Black
  • Material: Polyoxymethylene
  • Type of vehicle: Universal
  • Head diameter: 25 mm
  • Length below head: 12 mm
  • Drill hole diameter: 6.7 mm
  • Corresponds to original spare part number: 7703077453

Drill hole diameter

Head diameter

Head height

Length below head

Code

Package / Quantity

Price (AMD)

6.7 mm

25 mm

2 mm

12 mm

x 0

Code: 0501167004

Tecnical Description

  • Drill hole diameter 6.7 mm
  • Head diameter 25 mm
  • Head height 2 mm
  • Length below head 12 mm
  • Material Polyoxymethylene
  • Colour Black
  • Type of vehicle Universal
  • Corresponds to original spare part number 7703077453
Specification

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Related products

LAST VIEWED

Added to cart