Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cover plug Type 2

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Type of vehicle: Universal

Min./max. drill hole diameter

Min./max. attachment thickness

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

8,4-8,62 mm

2,7-6 mm

18 mm

2.5 mm

x 0

Code: 050014545

Tecnical Description

  • Min./max. drill hole diameter 8,4-8,62 mm
  • Min./max. attachment thickness 2,7-6 mm
  • Head diameter 18 mm
  • Head height 2.5 mm
  • Type of vehicle Universal

8,4-8,6 mm

2,9-6,9 mm

25 mm

2 mm

x 0

Code: 0501102021

Tecnical Description

  • Min./max. drill hole diameter 8,4-8,6 mm
  • Min./max. attachment thickness 2,9-6,9 mm
  • Head diameter 25 mm
  • Head height 2 mm
  • Type of vehicle Universal

7,2-7,2 mm

5-5 mm

14.3 mm

2 mm

x 0

Code: 05008

Tecnical Description

  • Min./max. drill hole diameter 7,2-7,2 mm
  • Min./max. attachment thickness 5-5 mm
  • Head diameter 14.3 mm
  • Head height 2 mm
  • Type of vehicle Universal

8,4-8,6 mm

2-6 mm

15 mm

2 mm

x 0

Code: 0501102022

Tecnical Description

  • Min./max. drill hole diameter 8,4-8,6 mm
  • Min./max. attachment thickness 2-6 mm
  • Head diameter 15 mm
  • Head height 2 mm
  • Type of vehicle Universal

8-8,4 mm

2,8-3,55 mm

17 mm

2.5 mm

x 0

Code: 0501105082

Tecnical Description

  • Min./max. drill hole diameter 8-8,4 mm
  • Min./max. attachment thickness 2,8-3,55 mm
  • Head diameter 17 mm
  • Head height 2.5 mm
  • Type of vehicle Universal

15-15 mm

1,5-2,5 mm

22 mm

2.5 mm

x 0

Code: 0501101343

Tecnical Description

  • Min./max. drill hole diameter 15-15 mm
  • Min./max. attachment thickness 1,5-2,5 mm
  • Head diameter 22 mm
  • Head height 2.5 mm
  • Type of vehicle Universal
Specification

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Related products

LAST VIEWED

Added to cart