Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Zinc impact balance weight for car steel rims

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Zinc
  • Surface: Powder-coated
  • Comparison number: Franken 80-Z, Hofmann 161

Weight of balance weight

Material

Surface

Code

Package / Quantity

Price (AMD)

5 g

Zinc

Powder-coated

x 0

Code: 083008005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 5 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

20 g

Zinc

Powder-coated

x 0

Code: 083008020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 20 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

15 g

Zinc

Powder-coated

x 0

Code: 083008015

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 15 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

10 g

Zinc

Powder-coated

x 0

Code: 083008010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 10 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

30 g

Zinc

Powder-coated

x 0

Code: 083008030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 30 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

25 g

Zinc

Powder-coated

x 0

Code: 083008025

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 25 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

35 g

Zinc

Powder-coated

x 0

Code: 083008035

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 35 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

40 g

Zinc

Powder-coated

x 0

Code: 083008040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 40 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

45 g

Zinc

Powder-coated

x 0

Code: 083008045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 45 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

50 g

Zinc

Powder-coated

x 0

Code: 083008050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 50 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

Code: 083008060

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 60 g
  • Colour Silver grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161

Code: 083008055

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 55 g
  • Colour Signal grey
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken 80-Z, Hofmann 161
Specification
  • Type 80 Z
  • Universal weight with silver-grey powder coating
  • Proven track record
Notice

A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.

Related products

LAST VIEWED

Added to cart