Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Zinc impact balance weight for car steel rims

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Silver coloured
  • Surface: Flake zinc silver
  • Material: Zinc
  • Comparison number: Franken 80-Z, Hofmann 160, 161, 164

Weight of balance weight

Material

Surface

Code

Package / Quantity

Price (AMD)

5 g

Zinc

Flake zinc silver

x 0

Code: 083086 05

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 5 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

10 g

Zinc

Flake zinc silver

x 0

Code: 083086 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 10 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

15 g

Zinc

Flake zinc silver

x 0

Code: 083086 15

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 15 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

20 g

Zinc

Flake zinc silver

x 0

Code: 083086 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 20 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

25 g

Zinc

Flake zinc silver

x 0

Code: 083086 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 25 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

30 g

Zinc

Flake zinc silver

x 0

Code: 083086 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 30 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

35 g

Zinc

Flake zinc silver

x 0

Code: 083086 35

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 35 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

40 g

Zinc

Flake zinc silver

x 0

Code: 083086 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 40 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

45 g

Zinc

Flake zinc silver

x 0

Code: 083086 45

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 45 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

50 g

Zinc

Flake zinc silver

x 0

Code: 083086 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 50 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

Code: 083086 55

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 55 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164

Code: 083086 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 60 g
  • Material Zinc
  • Surface Flake zinc silver
  • Colour Silver coloured
  • Comparison number Franken 80-Z, Hofmann 160, 161, 164
Specification

Type 133 ZL

Universal application on almost all steel rims

thanks to installation groove

Clear, visual differentiation

possible for impact weights for car aluminium rims

Notice

A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.

Related products

LAST VIEWED

Added to cart