Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TENAX upper section quick-action closure

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass
  • Length: 20 mm
  • Height: 13 mm
  • Surface: Nickel-plated
  • Width: 20 mm

Length

Width

Height

Material

Code

Package / Quantity

Price (AMD)

20 mm

20 mm

13 mm

Brass

x 0

Code: 0880160005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 20 mm
  • Width 20 mm
  • Height 13 mm
  • Material Brass
  • Surface Nickel-plated

Related products

LAST VIEWED

Added to cart