Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Turn-lock fastener

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass
  • Length: 35 mm
  • Height: 11 mm
  • Width: 13 mm
  • Version: Clamp, rigid
  • Hole distance: 23.5 mm

Version

Length

Width

Height

Code

Package / Quantity

Price (AMD)

Clamp, rigid

35 mm

13 mm

11 mm

x 0

Code: 08802438

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Clamp, rigid
  • Length 35 mm
  • Width 13 mm
  • Height 11 mm
  • Hole distance 23.5 mm
  • Material Brass
Specification

Rigid hoop

Related products

LAST VIEWED

Added to cart