Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Turn-lock fastener DUO

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 65 mm
  • Height: 11 mm
  • Material: Polyamide - PA
  • Width: 23 mm
  • Hole distance: 51 mm

Length

Width

Height

Hole distance

Code

Package / Quantity

Price (AMD)

65 mm

23 mm

11 mm

51 mm

x 0

Code: 0880905000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 65 mm
  • Width 23 mm
  • Height 11 mm
  • Hole distance 51 mm
  • Material Polyamide - PA

Related products

LAST VIEWED

Added to cart