Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Battery-powered brush cutter GFR 42 Professional
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Code
Package / Quantity
Price (AMD)
High power, low wear
The brushless EC motor generates the same power as an equivalent petrol-powered device, with low wear.
Less noise for residents and the environment
Much quieter than an equivalent petrol appliance (just 93 dB(A)).
Weather-resistant
The brush cutter is suitable for use in all weathers.
Extremely easy to use
Lithium ion battery technology means that hardly any vibrations, and no exhaust fumes are emitted.
Noise/vibration information
Measured values determined according to EN 60745
Overall vibrations (vector sum of three directions)
Grass
The noise level of the electric tool has been classified as "A" with typical values as follows:
Noise pressure level 76 dB(A)
Sound power level 93 dB(A)
Uncertainty K=1 dB
Related products
LAST VIEWED