Brush cutter GFR 25 Professional
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Code
Package / Quantity
Price (AMD)
High power, low wear
The brushless EC motor generates the same power as an equivalent petrol-powered device, with low wear.
Less noise for residents and the environment
At least five times quieter than an equivalent petrol device (just 79 dB(A)).
Weather-resistant
The brush cutter is suitable for use in all weathers.
Extremely easy to use
Lithium ion battery technology means that hardly any vibrations, and no exhaust fumes are emitted.
Noise/vibration information
Measured values determined according to EN 60745
Overall vibrations (vector sum of three directions)
Grass
The noise level of the electric tool has been classified as "A" with typical values as follows:
Noise pressure level 65 dB(A)
Sound power level 79 dB(A)
Uncertainty K=1 dB
Related products