Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Brush cutter GFR 25 Professional

Code: 07017030

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Powerful battery-powered brush cutter with metal blade and a cutting width of 25 cm for medium to dense plant growth.

High power, low wear

The brushless EC motor generates the same power as an equivalent petrol-powered device, with low wear.

Less noise for residents and the environment

At least five times quieter than an equivalent petrol device (just 79 dB(A)).

Weather-resistant

The brush cutter is suitable for use in all weathers.

Extremely easy to use

Lithium ion battery technology means that hardly any vibrations, and no exhaust fumes are emitted.

Notice

Noise/vibration information

Measured values determined according to EN 60745

Overall vibrations (vector sum of three directions)

Grass

  • Vibration emission value ah 0.5 m/s2
  • Uncertainty K 2.5 m/s2

The noise level of the electric tool has been classified as "A" with typical values as follows:

Noise pressure level 65 dB(A)

Sound power level 79 dB(A)

Uncertainty K=1 dB

LAST VIEWED

Added to cart