Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic frame anchor W-UR F 10 hexagon screw and pressed-on washer, galvanised steel

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 10 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Embedding depth (h nom): 70 mm
  • Drill hole depth (h 1): 80 mm

Anchor length (l)

Max. attachment height (t fix)

Anchor diameter

Embedding depth (h nom)

Code

Package / Quantity

Price (AMD)

115 mm

45 mm

10 mm

70 mm

x 0

Code: 0912810603

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 115 mm
  • Max. attachment height (t fix) 45 mm
  • Anchor diameter 10 mm
  • Embedding depth (h nom) 70 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 80 mm

160 mm

90 mm

10 mm

70 mm

x 0

Code: 0912810605

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 160 mm
  • Max. attachment height (t fix) 90 mm
  • Anchor diameter 10 mm
  • Embedding depth (h nom) 70 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 80 mm

135 mm

65 mm

10 mm

70 mm

x 0

Code: 0912810604

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 135 mm
  • Max. attachment height (t fix) 65 mm
  • Anchor diameter 10 mm
  • Embedding depth (h nom) 70 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 80 mm

185 mm

115 mm

10 mm

70 mm

x 0

Code: 0912810606

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 185 mm
  • Max. attachment height (t fix) 115 mm
  • Anchor diameter 10 mm
  • Embedding depth (h nom) 70 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 80 mm

200 mm

130 mm

10 mm

70 mm

x 0

Code: 0912810607

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 200 mm
  • Max. attachment height (t fix) 130 mm
  • Anchor diameter 10 mm
  • Embedding depth (h nom) 70 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 80 mm

230 mm

160 mm

10 mm

70 mm

x 0

Code: 0912810608

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 230 mm
  • Max. attachment height (t fix) 160 mm
  • Anchor diameter 10 mm
  • Embedding depth (h nom) 70 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 80 mm

80 mm

10 mm

10 mm

70 mm

x 0

Code: 0912810601

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 80 mm
  • Max. attachment height (t fix) 10 mm
  • Anchor diameter 10 mm
  • Embedding depth (h nom) 70 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 80 mm

100 mm

30 mm

10 mm

70 mm

x 0

Code: 0912810602

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 100 mm
  • Max. attachment height (t fix) 30 mm
  • Anchor diameter 10 mm
  • Embedding depth (h nom) 70 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 80 mm
Specification

Anchorage via friction locking between wall plug body and anchoring base

Wall plug body made of high-quality polyamide

Push-through installation

Immediate load-bearing capacity u2014 no waiting

Virtually no movement of the wall plug body

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

High load-bearing capacities; expansion in four directions

The hammer-in stop prevents premature expansion of the anchor during installation

Low assembly workload

Pre-assembled wall plug body and special screw

Does not require an additional U washer and prevents contact corrosion

Improved load transfer in solid and hollow construction materials

Installation temperatures:

  • Temperature of anchoring base: u2265 u201320u00b0C
  • Temperature of wall plug body: > 0u00b0C
Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
  • Drill cuttings must be removed from the drill hole

Related products

LAST VIEWED

Added to cart