Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Straight connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised

Suitable for pipe diameter

Max. working pressure

Connection type

Width across flats

Code

Package / Quantity

Price (AMD)

6 mm

250 bar

Plug-in

12 mm

x 0

Code: 0884030602

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 6 mm
  • Max. working pressure 250 bar
  • Connection type Plug-in
  • Width across flats 12 mm
  • Material Steel
  • Surface Galvanised

6 mm

250 bar

Plug-in

17 mm

x 0

Code: 0884030601

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 6 mm
  • Max. working pressure 250 bar
  • Connection type Plug-in
  • Width across flats 17 mm
  • Material Steel
  • Surface Galvanised

8 mm

250 bar

Plug-in

x 0

Code: 0884030801

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 8 mm
  • Max. working pressure 250 bar
  • Connection type Plug-in
  • Width across flats
  • Material Steel
  • Surface Galvanised

10 mm

250 bar

Plug-in

x 0

Code: 0884031001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 10 mm
  • Max. working pressure 250 bar
  • Connection type Plug-in
  • Width across flats
  • Material Steel
  • Surface Galvanised

12 mm

250 bar

Plug-in

x 0

Code: 0884031201

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 12 mm
  • Max. working pressure 250 bar
  • Connection type Plug-in
  • Width across flats
  • Material Steel
  • Surface Galvanised

12 mm/10 mm

250 bar

Plug-in

x 0

Code: 0884031210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 12 mm/10 mm
  • Max. working pressure 250 bar
  • Connection type Plug-in
  • Width across flats
  • Material Steel
  • Surface Galvanised

15 mm

20 bar

Butt

x 0

Code: 0884031501

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 15 mm
  • Max. working pressure 20 bar
  • Connection type Butt
  • Width across flats
  • Material Steel
  • Surface Galvanised

8 mm/6 mm

250 bar

Plug-in

x 0

Code: 0884030806

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 8 mm/6 mm
  • Max. working pressure 250 bar
  • Connection type Plug-in
  • Width across flats
  • Material Steel
  • Surface Galvanised
Specification

Surface A2K

Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8u201312 u00b5

Related products

LAST VIEWED

Added to cart