Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Straight screw-in connector, insertable

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass

Suitable for hose external diameter

Connection thread

Surface

Material

Code

Package / Quantity

Price (AMD)

4 mm

M10 x 1 tapered

Nickel-plated

Brass

x 0

Code: 0884604053

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 4 mm
  • Connection thread M10 x 1 tapered
  • Surface Nickel-plated
  • Material Brass

4 mm

M8 x 1 tapered

Nickel-plated

Brass

x 0

Code: 0884604052

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 4 mm
  • Connection thread M8 x 1 tapered
  • Surface Nickel-plated
  • Material Brass

6 mm

M10 x 1 tapered

Nickel-plated

Brass

x 0

Code: 0884606053

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 6 mm
  • Connection thread M10 x 1 tapered
  • Surface Nickel-plated
  • Material Brass

6 mm

M6 x 1 tapered

Nickel-plated

Brass

x 0

Code: 0884606051

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 6 mm
  • Connection thread M6 x 1 tapered
  • Surface Nickel-plated
  • Material Brass

6 mm

M8 x 1 tapered

Nickel-plated

Brass

x 0

Code: 0884606052

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 6 mm
  • Connection thread M8 x 1 tapered
  • Surface Nickel-plated
  • Material Brass

4 mm

M6 x 1 tapered

Nickel-plated

Brass

x 0

Code: 0884604051

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 4 mm
  • Connection thread M6 x 1 tapered
  • Surface Nickel-plated
  • Material Brass

4 mm

R 1/8 inch tapered

Nickel-plated

Brass

x 0

Code: 0884604054

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 4 mm
  • Connection thread R 1/8 inch tapered
  • Surface Nickel-plated
  • Material Brass

Code: 0884606055

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter
  • Connection thread
  • Surface
  • Material Brass
Specification
  • The screw-in threads are tapered and thus self-sealing.
  • The size of screw-in thread depends on the lubrication point/manifold point.
Notice

The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.

Related products

LAST VIEWED

Added to cart