Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cutting ring

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised

Suitable for hose external diameter

Material

Surface

Code

Package / Quantity

Price (AMD)

4 mm

Steel

Galvanised

x 0

Code: 0884604210

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 4 mm
  • Material Steel
  • Surface Galvanised

6 mm

Steel

Galvanised

x 0

Code: 0884606210

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 6 mm
  • Material Steel
  • Surface Galvanised
Specification

The cutting rings are suitable for use in the low-pressure range only.

Related products

LAST VIEWED

Added to cart