Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Double tapered ring

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass
  • Suitable for hose external diameter: 6 mm
  • Length: 7 mm

Suitable for hose external diameter

Length

Material

Code

Package / Quantity

Price (AMD)

6 mm

7 mm

Brass

x 0

Code: 0884606215

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for hose external diameter 6 mm
  • Length 7 mm
  • Material Brass
Specification

To be used in conjunction with a union bolt

Related products

Added to cart