Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Union bolt

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass

Suitable for hose external diameter

Connection thread

Width across flats

Material

Code

Package / Quantity

Price (AMD)

4 mm

M8 x 1

8 mm

Brass

x 0

Code: 0884604612

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 4 mm
  • Connection thread M8 x 1
  • Width across flats 8 mm
  • Material Brass

10 mm

M16 x 1.5

17 mm

Brass

x 0

Code: 0884610612

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hose external diameter 10 mm
  • Connection thread M16 x 1.5
  • Width across flats 17 mm
  • Material Brass
Specification

To be used in conjunction with a tapered ring

Related products

LAST VIEWED

Added to cart