Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brazing solder no. 2

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 500 mm
  • Weight of content: 1 kg
  • Wire diameter: 2 mm
  • P composition of the brazing solder (weight-%): 6.2 %
  • DIN: 8513
  • EN standard: 1044
  • Contains flux: No
  • Wire diameter x length: 2,0 x 500 mm
  • ISO: 3677
  • Min. melting temperature: 650 °C
  • Working temperature: 710 °C
  • Min./max. melting temperature: 650 to 810 °C
  • Max. melting temperature: 810 °C
  • Ag composition of the brazing solder (weight-%): 2 %
  • Cu composition of the brazing solder (weight-%): 91.8 %
  • Material designation: B-Cu92PAg
  • Product weight (per item): 1022 g

Wire diameter x length

Weight of content

Min./max. melting temperature

Ag composition of the brazing solder (weight-%)

Code

Package / Quantity

Price (AMD)

2,0 x 500 mm

1 kg

650 to 810 °C

2 %

x 0

Code: 098752

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter x length 2,0 x 500 mm
  • Weight of content 1 kg
  • Min./max. melting temperature 650 to 810 °C
  • Ag composition of the brazing solder (weight-%) 2 %
  • Cu composition of the brazing solder (weight-%) 91.8 %
  • P composition of the brazing solder (weight-%) 6.2 %
  • DIN 8513
  • ISO 3677
  • Material designation B-Cu92PAg
  • EN standard 1044
  • Length 500 mm
  • Wire diameter 2 mm
  • Min. melting temperature 650 °C
  • Max. melting temperature 810 °C
  • Contains flux No
  • Working temperature 710 °C
  • Product weight (per item) 1022 g
Specification
  • For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.
  • Working temperature: 710u00b0C
  • Melting range: 650u2013810u00b0C
Notice

Solder does not contain flux.

Related products

LAST VIEWED

Added to cart