Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brass brazing solder no. 95 F

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 500 mm
  • Wire diameter: 2.5 mm
  • DIN: 8513
  • EN standard: 1044
  • Wire diameter x length: 2,5 x 500 mm
  • ISO: 3677
  • Weight of content: 2.5 kg
  • Min./max. melting temperature: 890 to 900 °C
  • Cu composition of the brazing solder (weight-%): 61 %
  • Material designation: B-Cu60Zn(Si)(Mn)
  • Min. melting temperature: 890 °C
  • Max. melting temperature: 900 °C
  • Contains flux: Yes
  • Working temperature: 900 °C
  • Product weight (per item): 2592 g

Wire diameter x length

Weight of content

Min./max. melting temperature

Cu composition of the brazing solder (weight-%)

Code

Package / Quantity

Price (AMD)

2,5 x 500 mm

2.5 kg

890 to 900 °C

61 %

x 0

Code: 09875952

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter x length 2,5 x 500 mm
  • Weight of content 2.5 kg
  • Min./max. melting temperature 890 to 900 °C
  • Cu composition of the brazing solder (weight-%) 61 %
  • DIN 8513
  • ISO 3677
  • Material designation B-Cu60Zn(Si)(Mn)
  • EN standard 1044
  • Length 500 mm
  • Wire diameter 2.5 mm
  • Min. melting temperature 890 °C
  • Max. melting temperature 900 °C
  • Contains flux Yes
  • Working temperature 900 °C
  • Product weight (per item) 2592 g
Specification
  • For brazing/braze welding of copper, nickel, steel and for the welding of brass and bronze
  • Working temperature: 900u00b0C
  • Melting range: 890u2013900u00b0C

Related products

LAST VIEWED

Added to cart