Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Special Brass Brazing Metal No. 90 F

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 500 mm
  • Wire diameter: 2.5 mm
  • Wire diameter x length: 2,5 x 500 mm
  • Product weight (per item): 1036 g

Wire diameter x length

Length

Wire diameter

Product weight (per item)

Code

Package / Quantity

Price (AMD)

2,5 x 500 mm

500 mm

2.5 mm

1036 g

x 0

Code: 098759010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter x length 2,5 x 500 mm
  • Length 500 mm
  • Wire diameter 2.5 mm
  • Product weight (per item) 1036 g
Specification

DIN EN 1044, ISO 3677, B-Cu59ZnSn(Ni)(Mn)(Si)

  • Working temperature: 900u00b0C
  • Melting range: 870-890u00b0C
  • Material no. 2.0533
  • Good resistance to corrosion and prevents cracks forming
  • Flux in accordance with DIN 1045 u2014 FH 21
Notice

For galvanized sheet steel: After the flame is removed, the zinc flows back to the soldered joint so that optimum corrosion protection is guaranteed around the heated area.

Related products

Added to cart