Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
MIG/MAG hose pack MB 15 AK
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Hose length
Suitable for min./max. wire diameter
Suitable for max. wire diameter
Code
Package / Quantity
Price (AMD)
Code: 0984160130
Catalogue page as PDF 1
Tecnical Description
Code: 0984160140
Catalogue page as PDF 1
Tecnical Description
Ideal for all apparatus, vehicle, machine and steel construction
Optimal handling thanks to ergonomically designed handle system
Original Bikox hose package is highly flexible, compact, robust and has a long service life
The hose packs have a central connection system, also called "Euro connection"
Loads:
180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60% switch-on time
Scope of delivery:
One each of push button, torch neck, gas nozzle holder, contact nozzle dia. 1 mm, aluminium wire contact nozzle 1 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring
The individual parts of the MB 15 also fit in models of the same design; use the dimensioned drawings as a comparison.
Related products
LAST VIEWED