Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Electrode manual welding inverter ESI 200

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Width: 130 mm
  • ON time at max. current (40°C): 30 %
  • IP protection class: IP 23
  • Height: 211 mm
  • Length: 337 mm
  • Nominal voltage: 400 V/AC
  • Min./max. current: 10-200 A
  • Weldable electrodes: 1.5 - 5.0 mm
  • Weldable TIG welding rods: 1.0 - 3.2 mm
  • Min./max. electrode welding current: 10-200 A
  • Min./max. TIG welding current: 15-200 A
  • Welding current at ED 100%: 130 A
  • Welding current at ED 60%: 150 A
  • Weldable material thickness: Steel, up to 10 mm, Steel/stainless steel 1-8 mm, Copper, 1 - 3 mm
  • Product weight (per item): 6 kg

Nominal voltage

Min./max. current

Weldable electrodes

Weldable TIG welding rods

Code

Package / Quantity

Price (AMD)

400 V/AC

10-200 A

1.5 - 5.0 mm

1.0 - 3.2 mm

x 0

Code: 5952000202

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 400 V/AC
  • Min./max. current 10-200 A
  • Weldable electrodes 1.5 - 5.0 mm
  • Weldable TIG welding rods 1.0 - 3.2 mm
  • Min./max. electrode welding current 10-200 A
  • Min./max. TIG welding current 15-200 A
  • ON time at max. current (40°C) 30 %
  • Welding current at ED 100% 130 A
  • Welding current at ED 60% 150 A
  • IP protection class IP 23
  • Height 211 mm
  • Width 130 mm
  • Length 337 mm
  • Weldable material thickness Steel, up to 10 mm, Steel/stainless steel 1-8 mm, Copper, 1 - 3 mm
  • Product weight (per item) 6 kg
Specification

Welding of all electrodes possible

MicorBoost technology facilitates the welding of all electrodes, including cellulose. Simple switching to electrode types.

Robust

80 cm drop safety (min. 25 cm according to standard)

Switchable

to TIG welding with ContacTIG ignition

Smooth and uniform arc

Arc force regulation

No sticking of electrode

Anti-stick system

Outstanding ignition

Hot start

Flexible

Power supply (400 V) or generator - optimal welding properties, including with long wires or in the case of mains voltage fluctuations.

Light and compact

5.5 kg at 200 A (30% ED)

Optimal for assembly application

IP23 and S sign

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.
  • Hot start: Ensures reliable ignition of the electrode. The hot-start energy is automatically adjusted to the selected welding current.
  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.

Related products

LAST VIEWED

Added to cart