Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Electrode manual welding inverter ESI 160
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Nominal voltage
Weldable electrodes
Weldable TIG welding rods
Min./max. electrode welding current
Code
Package / Quantity
Price (AMD)
Code: 5952000162
Catalogue page as PDF 1
Tecnical Description
Welding of all electrodes possible
MicorBoost technology facilitates the welding of all electrodes, including cellulose. Simple switching to electrode types.
Robust
80 cm drop safety (min. 25 cm according to standard)
Switchable
to TIG welding with ContacTIG ignition
Smooth and uniform arc
Arc force regulation
No sticking of electrode
Anti-stick system
Outstanding ignition
Hot start
Flexible
Power supply (230 V) or generator - optimal welding properties, including with long wires or in the case of mains voltage fluctuations.
Light and compact
5.1 kg at 150 A (30% ED)
Optimal for assembly application
IP23 and S sign
Related products