Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Electrode manual welding inverter ESI 160

Code: 5952000162

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Digital electrode welding inverter. Your entry level device for all e-hand applications.

Welding of all electrodes possible

MicorBoost technology facilitates the welding of all electrodes, including cellulose. Simple switching to electrode types.

Robust

80 cm drop safety (min. 25 cm according to standard)

Switchable

to TIG welding with ContacTIG ignition

Smooth and uniform arc

Arc force regulation

No sticking of electrode

Anti-stick system

Outstanding ignition

Hot start

Flexible

Power supply (230 V) or generator - optimal welding properties, including with long wires or in the case of mains voltage fluctuations.

Light and compact

5.1 kg at 150 A (30% ED)

Optimal for assembly application

IP23 and S sign

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.
  • Hot start: Ensures reliable ignition of the electrode. The hot-start energy is automatically adjusted to the selected welding current.
  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.

LAST VIEWED

Added to cart