Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

ANTIBACTERIAL AIR CONDITIONER CLEANER QUICK FRESH ACTIVE PLUS

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Chemical basis: Water and ethanol
  • Contents: 100 ml
  • Weight of content: 77 g
  • Smell/fragrance: Lemon

Chemical basis

Contents

Weight of content

Smell/fragrance

Code

Package / Quantity

Price (AMD)

Water and ethanol

100 ml

77 g

Lemon

x 1

Code: 0893764654

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of content 77 g
  • Contents 100 ml
  • Smell/fragrance Lemon
  • Chemical basis Water and ethanol

For quick and effective removal of odours and bacteria in interior spaces and vehicle air-conditioning systems

  • Reliable at fighting unpleasant odours caused by bacteria in the air ducts of air-conditioning units and in vehicle interiors
  • Silver ions prevent further odour with their antibacterial effect

Notice

Preliminary tests are essential before use, especially on light surfaces.

Take care when using biocidal products. Always read the label and product information before use.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart