Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Solvent-free assembly adhesive

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 12 Month
  • Container: Cartridge
  • Contents: 310 ml
  • Min./max. temperature resistance: -25 to 80 °C
  • Resistance against: Aging, Weather
  • Chemical basis: Acrylate dispersion
  • Density: 1.34 g/cm³
  • Density conditions: in accordance with DIN 53217-2
  • Min. proportion of solids: 72 %
  • Conditions for proportion of solids: in accordance with DIN 53189
  • Min./max. processing temperature: 5 to 35 °C
  • Stability under load: 2 mm
  • Conditions for stability under load: in accordance with DIN EN 27390
  • Weight of content: 415.4 g

Chemical basis

Density

Density conditions

Code

Package / Quantity

Price (AMD)

Acrylate dispersion

1.34 g/cm³

in accordance with DIN 53217-2

x 1

Code: 0893100100

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Silicone-free Yes
  • Resistance against Aging, Weather
  • Min./max. processing temperature 5 to 35 °C
  • Chemical basis Acrylate dispersion
  • Density 1.34 g/cm³
  • Conditions for proportion of solids in accordance with DIN 53189
  • Density conditions in accordance with DIN 53217-2
  • Min. proportion of solids 72 %
  • Min./max. temperature resistance -25 to 80 °C
  • Stability under load 2 mm
  • Conditions for stability under load in accordance with DIN EN 27390
  • Contents 310 ml
  • Container Cartridge
  • Weight of content 415.4 g
  • Shelf life from production 12 Month
  • Can be painted/coated
  • Resistant to weathering
  • Resistant to ageing
  • Silicone-free
  • Compatible with Styrofoam
  • Stable

Notice

This information is intended to advise you, to the best of our knowledge, based on our tests and experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer services provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart