Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Superglue Klebfix Easy Pen

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Solvent-free: Yes
  • Colour: Colourless
  • Min./max. processing temperature: 5 to 35 °C
  • Chemical basis: Cyanoacrylate acidic ester
  • Density: 1.06 g/cm³
  • Stretch capacity: 2 %
  • Min. tensile strength: 0.01 N/mm²
  • Max. tensile strength: 0.01 N/mm²
  • Min. hardening time: 5 s
  • Max. hardening time: 50 s
  • Weight of content: 30 g

Chemical basis

Density

Min. tensile strength

Code

Package / Quantity

Price (AMD)

Cyanoacrylate acidic ester

1.06 g/cm³

0.01 N/mm²

x 0

Code: 0893090030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Chemical basis Cyanoacrylate acidic ester
  • Colour Colourless
  • Density 1.06 g/cm³
  • Min. tensile strength 0.01 N/mm²
  • Max. tensile strength 0.01 N/mm²
  • Stretch capacity 2 %
  • Min. hardening time 5 s
  • Max. hardening time 50 s
  • Min./max. processing temperature 5 to 35 °C
  • Solvent-free Yes
  • Shelf life from production 12 Month
  • Weight of content 30 g
Specification

Patented special cap

  • One-handed operation
  • Precise dispensing
  • Prevents you from gluing the tip

Easy Pen design

  • Ergonomic use
  • Stable and secure
  • Lever for easy and effortless work without too much pressure

Bonds in an instant

Solvent-free

Notice

It is advisable to wear safety gloves and safety glasses.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart