Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Superglue Holzfix

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Weight of content: 50 g
  • Colour: Transparent
  • Min./max. processing temperature: 5 to 35 °C
  • Conditions for tensile strength: in accordance with DIN 53288
  • Max. gluing gap size: 0.25 mm
  • Chemical basis: Ethyl cyanoarcrylate
  • Density: 1.09 g/cm³
  • Min./max. viscosity: 1800-2200 mPas
  • Min. tensile strength: 12 N/mm²
  • Max. tensile strength: 25 N/mm²
  • Min. combined tension and shear resistance: 26.5 N/mm²
  • Min. hardening time: 10 s
  • Max. hardening time: 60 s

Chemical basis

Density

Min./max. viscosity

Code

Package / Quantity

Price (AMD)

Ethyl cyanoarcrylate

1.09 g/cm³

1800-2200 mPas

x 0

Code: 0893423

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Chemical basis Ethyl cyanoarcrylate
  • Colour Transparent
  • Density 1.09 g/cm³
  • Min./max. viscosity 1800-2200 mPas
  • Min. tensile strength 12 N/mm²
  • Max. tensile strength 25 N/mm²
  • Conditions for tensile strength in accordance with DIN 53288
  • Min. combined tension and shear resistance 26.5 N/mm²
  • Max. gluing gap size 0.25 mm
  • Min. hardening time 10 s
  • Max. hardening time 60 s
  • Min./max. processing temperature 5 to 35 °C
  • Shelf life from production 12 Month
  • Weight of content 50 g
Specification

Fast adhesion

The adhesive hardens extremely quickly.

Universal use

Sticks both smooth and porous substrates.

Clean to use

The patented dosing cap allows clean working without the outlet opening becoming clogged.

Easy to use

Ergonomic bottle shape enables easy one-handed operation.

Notice

It is advisable to wear safety gloves and safety glasses.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart