Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Gloss seal

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Contents: 250 ml
  • Chemical basis: Mineral oil
  • Shelf life from production: 36 Month
  • AOX-free: Yes
  • Density: 0.99 g/cm³

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

250 ml

Characteristic

Mineral oil

x 1

Code: 08930126

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 250 ml
  • Smell/fragrance Characteristic
  • Silicone-free Yes
  • AOX-free Yes
  • Density 0.99 g/cm³
  • Shelf life from production 36 Month
  • Chemical basis Mineral oil

Provides lasting, reliable protection with extremely simple application

  • Resistant to weathering, salt, sunlight, cold cleaner and other influences that generally affect paint
  • Is non-aggressive and therefore gentle on paints
  • Achieves an extremely smooth paint surface and protects for up to 18 months
  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart