Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Paint and wheel rim seal

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Colour: Transparent
  • Shelf life from production: 24 Month
  • Contents: 400 ml
  • AOX-free: Yes
  • Chemical basis: Hydrocarbon
  • Smell/fragrance: Hydrocarbon
  • Density: 0.645 g/cm³
  • Solvent-free: No

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

400 ml

Hydrocarbon

Hydrocarbon

x 0

Code: 0893012301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 400 ml
  • Smell/fragrance Hydrocarbon
  • Colour Transparent
  • Chemical basis Hydrocarbon
  • Density 0.645 g/cm³
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Silicone-free Yes
  • Solvent-free No
Specification
  • Good roll-off properties thanks to easy-to-clean effect
  • Extremely durable and resistant to car wash facilities
  • Quick to take effect
  • Enhances the colour's shine
  • Insect residues and other impurities are visibly easier to remove
Notice

It is recommended that gloves be worn during application.

Optimum results are achieved when the surface is free from silicone, wax and polish residues.

Applying the seal to the mounted wheel rims means that the material can reach the brake discs. In this case, carefully brake freely again until full braking power is achieved.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart