Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Polymer surface protection

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Density: 1 g/cm³
  • Smell/fragrance: Mild
  • Silicone-free: Yes
  • Shelf life from production: 12 Month
  • Contents: 500 ml
  • AOX-free: Yes
  • Chemical basis: Polymer

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

500 ml

Mild

Polymer

x 1

Code: 0893158

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 500 ml
  • Smell/fragrance Mild
  • Density 1 g/cm³
  • Chemical basis Polymer
  • Silicone-free Yes
  • Shelf life from production 12 Month
  • AOX-free Yes

Contains high-quality polymers

  • Polishing streaks are reliably removed
  • Excellent resistance to weathering and UV
  • Brilliant gloss of painted surfaces

Lotus effect

  • Water and dirt-repellent effect
  • Prevents lime deposits
  • Reduces the amount of cleaning and care required
  • Silicone and solvent-free
  • Non-toxic
  • Biodegradable according to OECD 302B
  • Resistant to solvents, acids and alkalis

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart