Transparent surface protection for sealing and preserving smooth surfaces as well as for removing polishing streaks and holograms.
Contains high-quality polymers
- Polishing streaks are reliably removed
- Excellent resistance to weathering and UV
- Brilliant gloss of painted surfaces
Lotus effect
- Water and dirt-repellent effect
- Prevents lime deposits
- Reduces the amount of cleaning and care required
- Silicone and solvent-free
- Non-toxic
- Biodegradable according to OECD 302B
- Resistant to solvents, acids and alkalis
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Surfaces to be treated must be cleaned in advance.
- Spray on the polymer surface protection, spread with a sponge and wipe dry with a clean cloth
- Do not allow to dry on
- For all painted surfaces such as car paints, glass surfaces (windscreens) and metal surfaces
Additional accessory:

Art.-no.: 0705700130
Pressing sponge
CLNSPNG-SQUARE-130X80MM
For gentle cleaning of all surfaces

Art.-no.: 0893125020
Universal cleaner R1
CLNR-VEH-GENERAL-R1-20LTR
Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces

Art.-no.: 0899900138
Microactive cloth Pro-Duo
MICROCLTH-(PROFI-DUO)-BLUE-40X40CM
Microfibre cloth with two different sides for excellent and universal use
Suitable glove:

Nitrile chemical protective glove
Permeation level: 6
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.