Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Turn signal and brake light bulb

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 12 V/DC

Power/power of second spiral coil

Power rating

Power of second spiral coil

Socket designation

Code

Package / Quantity

Price (AMD)

18 W

BA15s

x 0

Code: 07201311

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil
  • Power rating 18 W
  • Power of second spiral coil
  • Socket designation BA15s
  • Nominal voltage 12 V/DC

18 / 5 W

18 W

5 W

BAY15d

x 0

Code: 07201331

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil 18 / 5 W
  • Power rating 18 W
  • Power of second spiral coil 5 W
  • Socket designation BAY15d
  • Nominal voltage 12 V/DC

21 / 4 W

21 W

4 W

BAZ15d

x 0

Code: 072013411

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil 21 / 4 W
  • Power rating 21 W
  • Power of second spiral coil 4 W
  • Socket designation BAZ15d
  • Nominal voltage 12 V/DC

21 / 5 W

21 W

5 W

BAY15d

x 10

Code: 07201341

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil 21 / 5 W
  • Power rating 21 W
  • Socket designation BAY15d
  • Power of second spiral coil 5 W
  • Nominal voltage 12 V/DC

21 W

BAU15s

x 1

Code: 07201383

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power rating 21 W
  • Socket designation BAU15s
  • Nominal voltage 12 V/DC

21 W

BAY9s

x 0

Code: 072013210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil
  • Power rating 21 W
  • Power of second spiral coil
  • Socket designation BAY9s
  • Nominal voltage 12 V/DC

21 W

BA15s

x 1

Code: 07201321

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power rating 21 W
  • Nominal voltage 12 V/DC
  • Socket designation BA15s

15 W

BA15s

x 0

Code: 07201301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil
  • Power rating 15 W
  • Power of second spiral coil
  • Socket designation BA15s
  • Nominal voltage 12 V/DC

27 W

W2x4,6d

x 0

Code: 072016410

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil
  • Power rating 27 W
  • Power of second spiral coil
  • Socket designation W2x4,6d
  • Nominal voltage 12 V/DC

27 W

W2x4,6d

x 0

Code: 072016411

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil
  • Power rating 27 W
  • Power of second spiral coil
  • Socket designation W2x4,6d
  • Nominal voltage 12 V/DC

Code: 072016412

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power/power of second spiral coil
  • Power rating 27 W
  • Power of second spiral coil
  • Socket designation W2x4,6d
  • Nominal voltage 12 V/DC

Related products

LAST VIEWED

Added to cart