Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Metal socket bulb HD Longlife

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 24 V/DC

Power rating

Socket designation

Nominal voltage

Code

Package / Quantity

Price (AMD)

5 W

BA15s

24 V/DC

x 0

Code: 072014025

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power rating 5 W
  • Socket designation BA15s
  • Nominal voltage 24 V/DC

5 W

BA15d

24 V/DC

x 0

Code: 0720140251

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power rating 5 W
  • Socket designation BA15d
  • Nominal voltage 24 V/DC

10 W

BA15s

24 V/DC

x 0

Code: 072014125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power rating 10 W
  • Socket designation BA15s
  • Nominal voltage 24 V/DC
Specification
  • Heavy-Duty Longlife signifies greater resistance to vibration, with a longer service life than conventional 24V bulbs. These bulbs have been developed to withstand extreme road conditions (vibrations) and have a longer service life.
  • Longer service life and thereby reduced frequency of bulb replacement
  • Hard wearing helix technology withstands extreme road conditions
  • Extreme durability saves costs and prevents downtime
  • Available for all light functions

Related products

LAST VIEWED

Added to cart