Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Number plate holder Basixx

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Design: Complete, base plate and strip
  • Height: 133 mm
  • Width: 523 mm

Design

Height

Width

Code

Package / Quantity

Price (AMD)

Complete, base plate and strip

133 mm

523 mm

x 1

Code: 0825001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 523 mm
  • Height 133 mm
  • Design Complete, base plate and strip

Entry level product with favourable price/performance ratio

System with flexible interchangeable bar

Simple handing, even in confined spaces

Bar attached from the front

Adapts to curved vehicle contours

Robust design

High stability and long-lasting durability

Meets EU directive (EEC 74/483)

Related products

LAST VIEWED

Added to cart