Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic expanding rivet Type 3

Log in to see price

+374(0) 60 708807

Tecnical Description

Min./max. drill hole diameter

Min./max. attachment thickness

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

6-6,2 mm

2-10 mm

15 mm

3.5 mm

x 0

Code: 0501105064

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. drill hole diameter 6-6,2 mm
  • Min./max. attachment thickness 2-10 mm
  • Head diameter 15 mm
  • Head height 3.5 mm

6-6,2 mm

7-15 mm

15 mm

3.5 mm

x 0

Code: 0501105065

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. drill hole diameter 6-6,2 mm
  • Min./max. attachment thickness 7-15 mm
  • Head diameter 15 mm
  • Head height 3.5 mm

8-8,2 mm

3-10 mm

20 mm

3.3 mm

x 25

Code: 0500201404

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. drill hole diameter 8-8,2 mm
  • Head diameter 20 mm
  • Head height 3.3 mm
  • Min./max. attachment thickness 3-10 mm

6-6,2 mm

7-15 mm

20 mm

3.5 mm

x 0

Code: 0501103017

Tecnical Description

  • Min./max. drill hole diameter 6-6,2 mm
  • Min./max. attachment thickness 7-15 mm
  • Head diameter 20 mm
  • Head height 3.5 mm

6,5-6,7 mm

2,8-11 mm

20 mm

6.5 mm

x 0

Code: 0501105035

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. drill hole diameter 6,5-6,7 mm
  • Min./max. attachment thickness 2,8-11 mm
  • Head diameter 20 mm
  • Head height 6.5 mm

8,7-9 mm

2-4,5 mm

18 mm

3.5 mm

x 0

Code: 0501105084

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. drill hole diameter 8,7-9 mm
  • Min./max. attachment thickness 2-4,5 mm
  • Head diameter 18 mm
  • Head height 3.5 mm

6-6,2 mm

2-10 mm

20 mm

3.5 mm

x 5

Code: 0501105078

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Head height 3.5 mm
  • Head diameter 20 mm
  • Min./max. drill hole diameter 6-6,2 mm
  • Min./max. attachment thickness 2-10 mm

8-8 mm

2-5 mm

20 mm

3.7 mm

x 0

Code: 0501104070

Tecnical Description

  • Min./max. drill hole diameter 8-8 mm
  • Min./max. attachment thickness 2-5 mm
  • Head diameter 20 mm
  • Head height 3.7 mm

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Related products

Added to cart