Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic expanding rivet Type 4

Log in to see price

+374(0) 60 708807

Tecnical Description

Min./max. drill hole diameter

Min./max. attachment thickness

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

5,9-6,1 mm

4,4-5,8 mm

16 mm

3 mm

x 0

Code: 0501103065

Tecnical Description

  • Min./max. drill hole diameter 5,9-6,1 mm
  • Min./max. attachment thickness 4,4-5,8 mm
  • Head diameter 16 mm
  • Head height 3 mm

8-8,2 mm

3,5-7 mm

20 mm

6 mm

x 0

Code: 0501121117

Tecnical Description

  • Min./max. drill hole diameter 8-8,2 mm
  • Min./max. attachment thickness 3,5-7 mm
  • Head diameter 20 mm
  • Head height 6 mm

6,5-6,5 mm

3,8-6 mm

22 mm

3 mm

x 0

Code: 0501121121

Tecnical Description

  • Min./max. drill hole diameter 6,5-6,5 mm
  • Min./max. attachment thickness 3,8-6 mm
  • Head diameter 22 mm
  • Head height 3 mm

8,05-8,3 mm

2-7,5 mm

20 mm

3.2 mm

x 0

Code: 0501121190

Tecnical Description

  • Min./max. drill hole diameter 8,05-8,3 mm
  • Min./max. attachment thickness 2-7,5 mm
  • Head diameter 20 mm
  • Head height 3.2 mm

6-6 mm

1-2,5 mm

20 mm

2.5 mm

x 50

Code: 0501105016

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Head diameter 20 mm
  • Min./max. drill hole diameter 6-6 mm
  • Min./max. attachment thickness 1-2,5 mm
  • Head height 2.5 mm

8,5-9 mm

4,5-4,5 mm

12 mm

2.5 mm

x 0

Code: 05009192

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Head diameter 12 mm
  • Head height 2.5 mm
  • Min./max. drill hole diameter 8,5-9 mm
  • Min./max. attachment thickness 4,5-4,5 mm

7,8-8,8 mm

0,8-9,5 mm

17 mm

3.5 mm

x 0

Code: 0501105117

Tecnical Description

  • Min./max. drill hole diameter 7,8-8,8 mm
  • Min./max. attachment thickness 0,8-9,5 mm
  • Head diameter 17 mm
  • Head height 3.5 mm

4,55-5,15 mm

3-8 mm

15 mm

3.5 mm

x 0

Code: 0501121120

Tecnical Description

  • Min./max. drill hole diameter 4,55-5,15 mm
  • Min./max. attachment thickness 3-8 mm
  • Head diameter 15 mm
  • Head height 3.5 mm

5-5,5 mm

0,9-3 mm

3.2 mm

x 0

Code: 0501101348

Tecnical Description

  • Min./max. drill hole diameter 5-5,5 mm
  • Min./max. attachment thickness 0,9-3 mm
  • Head diameter
  • Head height 3.2 mm

8-8,2 mm

2-4,5 mm

20 mm

2.6 mm

x 1

Code: 050040

Tecnical Description

  • Min./max. drill hole diameter 8-8,2 mm
  • Min./max. attachment thickness 2-4,5 mm
  • Head diameter 20 mm
  • Head height 2.6 mm

Code: 0501104129

Tecnical Description

  • Min./max. drill hole diameter 5-5,2 mm
  • Min./max. attachment thickness 1,25-3,75 mm
  • Head diameter 10 mm
  • Head height 2.2 mm

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Related products

Added to cart