Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Unprinted Klapp-Fix number plate holder

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Design: Printed
  • Suitable for number-plate size: 520 x 110 mm
  • Height: 131 mm
  • Width: 530 mm

Design

Suitable for number-plate size

Height

Width

Code

Package / Quantity

Price (AMD)

Printed

520 x 110 mm

131 mm

530 mm

x 1

Code: 082561

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 131 mm
  • Width 530 mm
  • Suitable for number-plate size 520 x 110 mm
  • Design Printed

One-piece system with a fold-out frame

With customised printing

Particularly harmonious and appealing design

Long-lasting advertising effect thanks to

high degree of stability and long service life

Notice

Please use key (art. no. 0825 990) to open.

Meets EU directive (EEC 74/483)

Related products

Added to cart