Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Halogen bulb +60%

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 12 V/DC
  • Power rating: 60 W
  • Socket designation: P43t

Nominal voltage

Power rating

Socket designation

Code

Package / Quantity

Price (AMD)

12 V/DC

60 W

P43t

x 0

Code: 0720110160

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal voltage 12 V/DC
  • Power rating 60 W
  • Socket designation P43t
Specification

Up to 60% more light on the road in the 50u201375m range

Makes it possible to react more quickly to obstacles, hazards and signs

Arrive more comfortably and without feeling tired

thanks to better illumination of road

Related products

LAST VIEWED

Added to cart