Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat blade fuse Micro 3Silver

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 125 °C
  • Surface of the contacts: Silver-plated

Max. current

Max. nominal voltage

Min./max. operating temperature

Code

Package / Quantity

Price (AMD)

5 A

32 V/DC

-40 to 125 °C

x 0

Code: 073131505

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 5 A
  • Colour Brown
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Surface of the contacts Silver-plated

7.5 A

32 V/DC

-40 to 125 °C

x 0

Code: 0731315075

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 7.5 A
  • Colour Ochre brown
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Surface of the contacts Silver-plated

10 A

32 V/DC

-40 to 125 °C

x 0

Code: 073131510

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 10 A
  • Colour Red
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Surface of the contacts Silver-plated

15 A

32 V/DC

-40 to 125 °C

x 0

Code: 073131515

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 15 A
  • Colour Turquoise
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Surface of the contacts Silver-plated
Specification

OEM quality

Related products

LAST VIEWED

Added to cart