Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
2C plastic adhesive 210sec.
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Contents
Container
Chemical basis
Processing time
Code
Package / Quantity
Price (AMD)
Code: 0893500043
Tecnical Description
2-component adhesive for the repair and bonding of many types of plastic
Low number of adhesives to be stored
No H351 (R40) label required
Coarse sanding dust
Fine dust particles are not breathed in
Special shorter mixer nozzle
Less material consumption than with conventional mixers
Quick to harden
Can be sanded and painted over after a very short period of time
High flexibility of the hardened adhesive
Absorbs greater movement and vibration at bumper
Solvent- and silicone-free
Limited adhesion (no constructive adhesives) of PP and PE. Not suitable for PVC, PPS and PTFE. There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Observe the work instructions when repairing PP/EPDM. Check material compatibility on a non-visible area if necessary. The product must be stored in a frost-free location.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED