Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cold wood glue D2

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: White
  • Container: Bucket
  • Chemical basis: Polyvinyl acetate dispersion
  • Min. proportion of solids: 50 %
  • Min. film forming temperature: 6 °C
  • Max. temperature resistance of the hardened material: 80 °C
  • Min. room temperature, material temperature and glue temperature: 18 °C
  • Min./max. relative air humidity: 60-70 %
  • Min./max. pressing pressure: 0,1-0,8 N/mm²
  • Min./max. wood moisture: 8-10 %
  • Min./max. application quantity in assembly bonding: 120-180 g/m²
  • Min./max. application quantity in surface bonding: 100-160 g/m²
  • pH value: 5
  • Min./max. open time /conditions: 6-7 min / at 20°C and 150 g/m²

Weight of content

Density/condi...

Chemical basis

Code

Package / Quantity

Price (AMD)

12 kg

Polyvinyl acetate dispersion

x 0

Code: 0892100

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Weight of content 12 kg
  • Density/condi...
  • Colour White
  • Chemical basis Polyvinyl acetate dispersion
  • Container Bucket
  • pH value 5
  • Min. proportion of solids 50 %
  • Min. film forming temperature 6 °C
  • Min./max. open time /conditions 6-7 min / at 20°C and 150 g/m²
  • Max. temperature resistance of the hardened material 80 °C
  • Min. room temperature, material temperature and glue temperature 18 °C
  • Min./max. relative air humidity 60-70 %
  • Min./max. pressing pressure 0,1-0,8 N/mm²
  • Min./max. wood moisture 8-10 %
  • Min./max. application quantity in assembly bonding 120-180 g/m²
  • Min./max. application quantity in surface bonding 100-160 g/m²

28 kg

1,07 g/cm³ / at 20°C

Polyvinyl acetate dispersion

x 0

Code: 0892100050

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Max. temperature resistance of the hardened material 80 °C
  • Min./max. wood moisture 8-10 %
  • Min. room temperature, material temperature and glue temperature 18 °C
  • Min./max. open time /conditions 6-7 min / at 20°C and 150 g/m²
  • pH value 5
  • Weight of content 28 kg
  • Min. proportion of solids 50 %
  • Chemical basis Polyvinyl acetate dispersion
  • Min. film forming temperature 6 °C
  • Density/condi... 1,07 g/cm³ / at 20°C
  • Container Bucket
  • Min./max. relative air humidity 60-70 %
  • Min./max. application quantity in assembly bonding 120-180 g/m²
  • Min./max. pressing pressure 0,1-0,8 N/mm²
  • Min./max. application quantity in surface bonding 100-160 g/m²

Universal application

Ready-to-use D2 cold wood glue. For structural production of indoor doors, indoor staircases and assembly, surface, board joints and block gluing.

Simple dispensing design

By screwing on the glue tap, it is possible to dispense the contents of the 28 kg container cleanly and simply into the adhesive bottle or the glue roller.

High gluing quality

Good adhesion. Hardened glued joints are viscoplastic.

Transparent when hardened

No visible gluing joints


Notice

  • In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech.
  • At a pressing temperature above +50°C, brown discolouration may occur with softwood veneers.
  • Fresh splashes of glue can be removed with water. Older adhesive residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the container tightly after use. Protect from frost.
  • The processing time and the setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material.

Würth white glues are not suitable for use in the static range. Specially approved adhesives must be used for this purpose. Würth glues may only be used for non-load-bearing applications.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart