Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cold wood glue D3

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: White
  • pH value: 3
  • Chemical basis: Polyvinyl acetate dispersion
  • Density/conditions: 1,08 g/cm³ / at 20°C
  • Colour after curing: Transparent
  • Min. proportion of solids: 50 %
  • Min. film forming temperature: 6 °C
  • Min./max. open time /conditions: 8-10 min / at 20°C and 150 g/m²
  • Max. temperature resistance of the hardened material: 80 °C
  • Min. room temperature, material temperature and glue temperature: 18 °C
  • Min./max. relative air humidity: 60-70 %
  • Min./max. pressing pressure: 0,1-0,8 N/mm²
  • Min./max. wood moisture: 8-10 %
  • Min./max. wood moisture outdoors: 11-15 %
  • Min./max. application quantity in assembly bonding: 120-180 g/m²
  • Min./max. application quantity in surface bonding: 100-160 g/m²

Container

Weight of content

Chemical basis

Code

Package / Quantity

Price (AMD)

Bucket

12 kg

Polyvinyl acetate dispersion

x 0

Code: 089210014

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Container Bucket
  • Weight of content 12 kg
  • Colour White
  • Chemical basis Polyvinyl acetate dispersion
  • Density/conditions 1,08 g/cm³ / at 20°C
  • Colour after curing Transparent
  • pH value 3
  • Min. proportion of solids 50 %
  • Min. film forming temperature 6 °C
  • Min./max. open time /conditions 8-10 min / at 20°C and 150 g/m²
  • Max. temperature resistance of the hardened material 80 °C
  • Min. room temperature, material temperature and glue temperature 18 °C
  • Min./max. relative air humidity 60-70 %
  • Min./max. pressing pressure 0,1-0,8 N/mm²
  • Min./max. wood moisture 8-10 %
  • Min./max. wood moisture outdoors 11-15 %
  • Min./max. application quantity in assembly bonding 120-180 g/m²
  • Min./max. application quantity in surface bonding 100-160 g/m²

Bottle

0.5 kg

Polyvinyl acetate dispersion

x 0

Code: 089210016

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Container Bottle
  • Weight of content 0.5 kg
  • Colour White
  • Chemical basis Polyvinyl acetate dispersion
  • Density/conditions 1,08 g/cm³ / at 20°C
  • Colour after curing Transparent
  • pH value 3
  • Min. proportion of solids 50 %
  • Min. film forming temperature 6 °C
  • Min./max. open time /conditions 8-10 min / at 20°C and 150 g/m²
  • Max. temperature resistance of the hardened material 80 °C
  • Min. room temperature, material temperature and glue temperature 18 °C
  • Min./max. relative air humidity 60-70 %
  • Min./max. pressing pressure 0,1-0,8 N/mm²
  • Min./max. wood moisture 8-10 %
  • Min./max. wood moisture outdoors 11-15 %
  • Min./max. application quantity in assembly bonding 120-180 g/m²
  • Min./max. application quantity in surface bonding 100-160 g/m²

Bucket

28 kg

Polyvinyl acetate dispersion

x 1

Code: 0892100150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wood moisture 8-10 %
  • Weight of content 28 kg
  • Min. room temperature, material temperature and glue temperature 18 °C
  • Min./max. application quantity in assembly bonding 120-180 g/m²
  • Min./max. wood moisture outdoors 11-15 %
  • Min./max. pressing pressure 0,1-0,8 N/mm²
  • Min./max. relative air humidity 60-70 %
  • Min. film forming temperature 6 °C
  • pH value 3
  • Min./max. open time /conditions 8-10 min / at 20°C and 150 g/m²
  • Min. proportion of solids 50 %
  • Density/conditions 1,08 g/cm³ / at 20°C
  • Colour after curing Transparent
  • Chemical basis Polyvinyl acetate dispersion
  • Container Bucket
  • Min./max. application quantity in surface bonding 100-160 g/m²
  • Max. temperature resistance of the hardened material 80 °C

High level of resistance to water and heat

  • Tested D3 quality in accordance with DIN EN 204. Tested by the Institut fu00fcr Fenstertechnik e.V. (German Institute for Window Technology), Rosenheim. Test report no. 50524485.
  • Meets the requirements of DIN EN 14257 (WATT91). Tested by the Institut fu00fcr Fenstertechnik e.V. (German Institute for Window Technology), Rosenheim. Test report no. 505 29687/2.

Simple dispensing design

By screwing on the glue tap, it is possible to dispense the contents of the 28 kg container cleanly and simply into the adhesive bottle or the glue roller.

Transparent when hardened

No visible gluing joints. Hardened glued joints are viscoplastic.


Notice

When gluing external joints (e.g. front door panels), the effects of heat (direct exposure to sunlight) can cause stresses in the wood and softening of glued joints. Duroplastic adhesives, such as PUR glue in the dispensing system, art. no. 0892100180 are suitable for this purpose. In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. In isolated cases, substances contained in wood may result in unpredictable discolouration with various types of wood, e.g. beech, cherry, maple. At a pressing temperature above +50u00b0C, brown discolouration may occur with softwood veneers. Fresh splashes of glue can be removed with water. Older adhesive residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the bottle tightly after use. Protect from frost. The processing time and the setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material.

Würth white glues are not suitable for use in the static range. Specially approved adhesives must be used for this purpose. Würth glues may only be used for non-load-bearing applications.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart