Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Cold wood glue D2

D2 cold wood glue WOCLDGLU-D2-28KG

Code: 0892100050

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3, 4

For gluing all types of wood. Complies with stress group D2 in accordance with DIN EN 204.

Universal application

Ready-to-use D2 cold wood glue. For structural production of indoor doors, indoor staircases and assembly, surface, board joints and block gluing.

Simple dispensing design

By screwing on the glue tap, it is possible to dispense the contents of the 28 kg container cleanly and simply into the adhesive bottle or the glue roller.

High gluing quality

Good adhesion. Hardened glued joints are viscoplastic.

Transparent when hardened

No visible gluing joints


Notice

  • In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech.
  • At a pressing temperature above +50°C, brown discolouration may occur with softwood veneers.
  • Fresh splashes of glue can be removed with water. Older adhesive residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the container tightly after use. Protect from frost.
  • The processing time and the setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material.

Würth white glues are not suitable for use in the static range. Specially approved adhesives must be used for this purpose. Würth glues may only be used for non-load-bearing applications.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart