Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Filler VAKU 50

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Smell/fragrance: Characteristic
  • Colour: Anthracite
  • Conditions for drying time: at 20°C
  • Max. temperature resistance of the hardened material: 80 °C
  • Conditions for VOC concentration: ChemVOCFarb
  • Hardener content: 2 %
  • Conditions for working life: at 20°C
  • Min. drying time: 20 min
  • Max. drying time: 30 min
  • Max. permissible VOC concentration: 250 g/l
  • Max. working life: 5 min
  • Min. working life: 4 min
  • Weight of content: 970 g
  • Contents: 590 ml
  • Chemical basis: Styrene
  • Density: 1.858 g/cm³
  • Max. VOC concentration: 3 g/l

Contents

Smell/fragrance

Weight of content

Conditions for VOC concentration

Code

Package / Quantity

Price (AMD)

590 ml

Characteristic

970 g

ChemVOCFarb

x 0

Code: 089260501

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 590 ml
  • Smell/fragrance Characteristic
  • Weight of content 970 g
  • Conditions for VOC concentration ChemVOCFarb
  • Chemical basis Styrene
  • Colour Anthracite
  • Hardener content 2 %
  • Density 1.858 g/cm³
  • Max. working life 5 min
  • Min. working life 4 min
  • Conditions for working life at 20°C
  • Conditions for drying time at 20°C
  • Min. drying time 20 min
  • Max. drying time 30 min
  • Max. temperature resistance of the hardened material 80 °C
  • Max. permissible VOC concentration 250 g/l
  • Max. VOC concentration 3 g/l
  • Shelf life from production 12 Month
Specification

High degree of elasticity

Ideal for modelling and touching up contours

Excellent adhesion

Short drying time

Saves time as further processing can continue directly

Easy to sand

User friendly

Can also be used on other material substrates

Multifunctional

Maximum permissible VOC content of VAKU 50: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 3 g/l.

Heat-resistant up to 80u00b0C

Notice

Tip: Preliminary tests are recommended due to the broad range of mixed plastics! Pre-treatment with a 1-component plastic primer is advisable to ensure optimum adhesion.

Not suitable for repairing breakage points.

To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart